Beli Spray Gun Tabung Bawah di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Meiji Extension Spray Gun F110 SeriesDeskripsi:Ideal for painting in elevated locations and for painting the inside surface of pipes, tubing, tanks, etc.
- Cosmos Water Dispenser Standing (Galon Bawah)Deskripsi:Water Dispenser Hot, Cold, dan Fresh galon bawah dari Cosmos berbahan stainless steel ini dapat mempermudah dan mencegah air tumpah saat penggantian galon. Adanya indikator air galon habis sehingga memudahkan pengguna dalam pengecekan ketersediaan air. Tidak perlu lagi repot buka tutup pintu dispenser untuk pengecekan. Suara kompresor yang halus, tidak akan mengganggu apabila anda sedang beristirahat.atribut:
- Output: Hot, Cold, Normal
- Wipro Spray Gun Meiji TypeDeskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Type: Meiji
- Standard Nozzle (mm): 1.5
- ANEST IWATA Spray Gun (W-400 Series)Deskripsi:Spray Guns (W-400 Series) Onlyatribut:
- Paint Supply System: Gravity
- Spray Air Pressure (MPa): 0.2/0.29
- Applicable Air Cap Type: LV2
- Required Compressor Power (kW): 1.5-2.2
- Air Consumption (L/minute): 280/370
- Meiji Hand Spray Gun F200 Seriesatribut:
- Type of feed: Gravity
- Atomizing Air Pressure (MPa): 0.35
- Spray Distance (mm): 250
- ANEST IWATA Automatic Spray Gun (WA-101 Series)Deskripsi:spray gun (alat semprot cairan) yang cocok digunakan pada proses produksi, otomasi dan robotik.bagian penampung cairan terbuat dari stainless steelaplikasi untuk area kecil terbatasatribut:
- Type: Small
- Gun Inlet Air Pressure (MPa): 0.29
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- Meiji Low Pressure Atomization Hand Spray Gun F110-L SeriesDeskripsi:This Hand spray gun series offers automatic spray guns. High transfer efficiency and low spattering make them people-friendly and environment-friendly while lowering costs.atribut:
- Spray Distance: 200mm
- Meiji Hand Spray Gun F210 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for Large grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these spatribut:
- Spraying Distance: 250mm
- Spraying pressure: 0.25MPa
- Meiji Spray Gun + Cupatribut:
- Paint feed system: Gravity
- Spraying Distance (mm): 250
- Connection Inlet: for air : G1/4, for paint : G3/8
- Pattern Shape: Tulip
- Standard Spray Pressure (MPa): 0.25
- Standart Paint Cup: 6CP
- ANEST IWATA Spray Gun (LPH Series)atribut:
- Type of feed: Gravity
- Air Pressure Inside Air Cap (MPa): 0.07
- Air & fluid connection: G1/4 - G1/8
- Meiji Hand Spray Gun F410 SeriesDeskripsi:This series offers low volume medium pressure (LVMP) in beatiful atomization and better transfer efficiency. Also, beatiful gun body with chrome palting brings long lasting and easy cleaning. Furthermore, easy operation comes true due to reduction of trigatribut:
- Atomizing Air Pressure (MPa): 0.25
- Spray Distance (mm): 250
- Standard paint cup: 6G-C
- Paint feed system: Gravity
- Meiji Automotive Refinishing Spray Gun F-ZERODeskripsi:F-ZERO memberikan kualitas semprotan ideal dengan mengoptimalkan kontrol partikel sebagai bentuk teknologi terbaru kami.Cocok untuk pekerjaan teknik maupun pengecatan yang sensitif.atribut:
- Spraying pressure: 0.2MPa
- Paint feed system: Gravity
Daftar Harga Spray Gun Tabung Bawah Terbaru April 2026
| Meiji Extension Spray Gun F110 Series | Rp8.599.900 |
| ANEST IWATA Spray Gun | Rp679.900 |
| Meiji Spray Gun | Rp2.099.900 |
| Cosmos Water Dispenser Standing (Galon Bawah) | Rp1.199.900 |
| Wipro Spray Gun Meiji Type | Rp279.900 |
| ANEST IWATA Spray Gun (W-400 Series) | Rp9.699.900 |
| Meiji Hand Spray Gun Only | Rp1.199.900 |
| Meiji Hand Spray Gun F200 Series | Rp1.499.900 |
| ANEST IWATA Automatic Spray Gun (WA-101 Series) | Rp9.599.900 |
| LAKONI Spray Gun | Rp269.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)






















































































































































/p1P103710901-1.jpg)

/4qP103756170-2.jpg)


/h0P103755612-1.jpg)






/2jP103756091-3.jpg)